Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Cabinet, Unfilled, 10 In H

  • Mfr # LR008E

  • Zoro # G5200596


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys
Number of Components
0
Number of Padlocks Held
16
Legend
Padlock Control Lockout Tagout Station
Filled/Unfilled
Unfilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR008E
Zoro #
G5200596
UPC #
754473456474
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
12 in
Overall Depth
2 in

Details

Item
Lockout Cabinet
Includes
(2) Keys
Number of Components
0
Number of Padlocks Held
16
Legend
Padlock Control Lockout Tagout Station
Filled/Unfilled
Unfilled
Language
English
Wall Mounting
Yes
Color
Red/White
Lockout Visibility
No
Portable
No
Material
Steel
Number of Padlocks Included
0
Background Color
Red
Station Type
Lockout Station
Legend Type
Text
Filled
No
Number of Lockouts Included
0
Number of Tags Included
0
Cover Type
Closed
Visibility Inside
None
Number of Hasps Included
0
Mount Type
Wall Mount
Includes Mounting Hardware
Yes
Total Number of Components Included
2
Finish
Powder Coated

Description

Lockout Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language English, Mount Type Wall Mount, Background Color Red, Finish Powder Coated, Includes (2) Keys, Includes Mounting Hardware Yes, Legend Padlock Control Lockout Tagout Station, Legend Type Text, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.