Zoro Homepage

Lockout Cable, 8 ft. L

  • Mfr # 50947

  • Zoro # G6094523


product price: $12.55
/ea

Key Features

Cable Length
8 ft
Cable Diameter
3/16 in
Cable Material
Steel
Body Material
No Body
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50947
Zoro #
G6094523
UPC #
754473509477
Country of Origin
United States

Dimensions

Cable Length
8 ft
Cable Diameter
3/16 in
Cable Dia.
3/16 in
Body Dimensions
No Body

Details

Cable Material
Steel
Body Material
No Body
Color
Red
Item
Cable Lockout
Cable Coating Material
Vinyl
Max. Number of Padlocks
0
Cable Lockout Style
Cable Only
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
For Use With
All Purpose Cable Lockout
OSHA Compliant
Yes
Cable Lockout Type
Cable Only
Compatible Cable Lockout
Brady All Purpose Cable Lockout
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Cable Color
Red
Cable Material Finish
Vinyl
Maximum Number of Padlocks
0
Includes Cable
Yes

Description

Cable Lockout, Body Color Not Applicable, Cable Color Red, Cable Diameter 3/16 in, Cable Length 8 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Brady All Purpose Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.