Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178769
Zoro #
G122603346
UPC #
888434667323
Country of Origin
China
Description
Universal Valve Lockout, For Maximum Padlock Shackle Diameter 7/25 in, Maximum Number of Padlocks 4, Product Type Universal Valve Lockout, Vertical Arm Material Not Applicable, Includes 1.25 in Dia Small Rubber Insert, 2.24 in Dia Large Rubber Insert, 3 ft PVC Coated Steel Cable, Blocking Arm Length Not Applicable, Cable Length 3 ft, Cable Material PVC Coated Steel, For Handle Type No Handle, For Maximum Handle Thickness Not Applicable, For Maximum Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.