Zoro Homepage

Lockout Device, PK6

  • Mfr # 65966

  • Zoro # G2926332


product price: $63.89
/pk 6, $10.65/ea

Key Features

Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65966
Zoro #
G2926332
UPC #
754473659660
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
3.25 in
Overall Length
2.19 in
Overall Height
1.59 in
Length
2 3/16 in
Padlock Shackle Max. Dia.
9/32 in
Width
2 1/10 in
Height
3 1/4 in
For Maximum Switch Width
1.5 in
Overall Depth
2.18 in

Details

Item
Single Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Circuit Breaker Voltage
480/600
Circuit Breaker Poles
1
Lockout Type
Clamp-On
Includes
Cleat
For Use With
Internal-Trip Multi-Pole Breakers, Single-Pole Breakers
OSHA Compliant
Yes
Max. Number of Padlocks
1
Maximum Temperature
176 Degrees F
For Circuit Breaker Type
Single Pole
Lockout Color
Red
Resistance Properties
Chemical Resistant
Minimum Temperature
-4 Degrees F
Mount Type
Clamp-On
Lockout Material
Polypropylene
Circuit Breaker Lockout Type
Clamp-On
For Voltage
480/600V AC
Products By Industry
Electrical

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 1.59 in, Overall Length 2.19 in, Overall Width 3.25 in, For Maximum Switch Width 1.5 in, For Use With Internal-Trip Multi-Pole Breakers, Single-Pole Breakers, Includes Cleat, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.