Lockout Hasp, Red, Aluminum, 6 Max. No. of Padlocks, 5/16 in Max. Shackle Dia.

  • Mfr # 39480

  • Zoro # G8519450


product price: $80.85
/pk 5, $16.17/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
5/16 in
Overall Length
7 64/125 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39480
Zoro #
G8519450
UPC #
754473394806
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Length
7 64/125 in
Width
3 in
Closed Jaw Hole Size
1 429/1000 in
Overall Width
3 in
Height
7.512 inches

Details

Item
Lockout Hasp
Material
Aluminum
Max. Number of Padlocks
6
Lockout Color
Red
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend
No Hacer Funcionar
Coating Material
Anodized
Pry-Resistant
No
OSHA Compliant
Yes
Reverse Side Legend
DANGER La Fuente De Energia Ha Sido Trabada
Nonsparking
No
Includes
Write-On Area
Lockout Material
Aluminum
Product Type
Labeled Hasp
Lockout Material Finish
Anodized
Header
Danger
Number of Jaws
1
Hasp Closure Type
Snap In
Maximum Number of Padlocks
6
Language
Spanish

Description

Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Hasp Style Standard, Header Danger, Includes Write-On Area, Language Spanish, Legend No Hacer Funcionar, Lockout Color Red, Number of Jaws 1, Overall Length 7 64/125 in, Overall Width 3 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.