Lockout Hasp, Red, Steel, 6 Max. No. of Padlocks, 67/200 in Max. Shackle Dia.

  • Mfr # 105719

  • Zoro # G4920027


product price:  $10.35
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
67/200 in
Overall Length
4 97/100 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105719
Zoro #
G4920027
UPC #
754473037765
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
67/200 in
Overall Length
4 97/100 in
Width
2 3/8 in
Closed Jaw Hole Size
1 121/250 in
Overall Width
1 23/40 in
Height
4.97 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend
No Legend
Includes
Tamper-Proof Interlocking Tabs
Lockout Hasp Style
Scissor-Action
OSHA Compliant
Yes
Coating Material
Vinyl
Lockout Material
Steel
Lockout Material Finish
Vinyl Coated
Maximum Temperature
350 Degrees F
Hasp Closure Type
Scissor Action Interlocking
Maximum Number of Padlocks
6
Hasp Horizontal Clearance
1.48 in
Resistance Properties
Chemical Resistant
Minimum Temperature
-30 Degrees F
Number of Jaws
1
Header
None/No Header
Product Type
Pry-Resistant Hasp

Description

Lockout Hasp, Closed Jaw Hole Size 1 121/250 in, For Maximum Padlock Shackle Diameter 67/200 in, Hasp Closure Type Scissor Action Interlocking, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Pry-Resistant Hasp, Resistance Properties Chemical Resistant, Hasp Horizontal Clearance 1.48 in, Hasp Style Standard, Header None/No Header, Includes Tamper-Proof Interlocking Tabs, Legend No Legend, Lockout Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.