Zoro Homepage

Lockout Kit, 13 Lockouts, Red

  • Mfr # 153677

  • Zoro # G206878844


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Lock Carrier, (12) Nylon Safety Lockout Padlocks-Keyed Different, (2) 1 in Lockout Hasps
Standards
OSHA 29 CFR 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Number of Padlocks Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153677
Zoro #
G206878844
UPC #
888434586693
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in

Details

Item
Lockout Kit
Includes
(1) Lock Carrier, (12) Nylon Safety Lockout Padlocks-Keyed Different, (2) 1 in Lockout Hasps
Standards
OSHA 29 CFR 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Number of Padlocks Included
12
Filled
Yes
Padlock Body Material
Nylon
Included Lockout Types
Hasp
Maximum Number of Padlocks
12
Number of Tags Included
0
Number of Lockouts Included
13
Language
English, French, Spanish
Lockout Color
Red
Carrying Case Type
Padlock Caddy
Number of Hasps Included
1

Description

Lockout Kit, Filled Yes, Number of Lockouts Included 13, Number of Tags Included 0, Carrying Case Type Padlock Caddy, Included Lockout Types Hasp, Language English, French, Spanish, For Maximum Padlock Shackle Diameter 1/4 in, Includes (1) Lock Carrier, (12) Nylon Safety Lockout Padlocks-Keyed Different, (2) 1 in Lockout Hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.