Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Kit, 2 Lockouts, 5 Tags, Red

  • Mfr # 153668

  • Zoro # G106878678


product price: $32.85
/ea

Key Features

Includes
(1) Lockout Pouch, (1) Nylon Safety Lockout Padlock, (2) Lockout Hasps, (5) Lockout Tags, (5) Zip Ties
Number of Padlocks Held
1
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153668
Zoro #
G106878678
UPC #
888434586600
Country of Origin
China

Details

Item
Lockout Kit
Includes
(1) Lockout Pouch, (1) Nylon Safety Lockout Padlock, (2) Lockout Hasps, (5) Lockout Tags, (5) Zip Ties
Number of Padlocks Held
1
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Language
English, French, Spanish
Number of Padlocks Included
1
Color
Red
Carrying Case Type
Pouch
Number of Lockouts Included
2
Included Lockout Types
Hasp
Features
Stores In Vehicles to Travel Between Jobsites
Filled
Yes
Padlock Body Material
Nylon
Number of Tags Included
5
Number of Hasps Included
2
Material
Nylon

Description

Safely power down faster when you power up your lockout tagout readiness with one convenient, easily accessible and portable kit.


•OSHA compliance driver – designed and assembled exclusively for safety to help you comply with OSHA 29 CFR § 1910.147 Control of Hazardous Energy.
•Built to last – all kit components meet Brady’s highest standards for quality, durability and reliability
•Extremely portable – belt-attachable pouch keeps tools at the ready and goes where you go
•Great for contractors – stores easily in vehicles to travel between jobsites

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.