Zoro Homepage
This item is Discontinued.
Brady Lockout Kit, 55 Components, 3 Padlocks LKP-SK-NS

Lockout Kit, 55 Components, 3 Padlocks (Discontinued)

  • Mfr # LKP-SK-NS
  • Zoro # G101860203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKP-SK-NS
Zoro #
G101860203
UPC #
754473631680
Country of Origin
Mexico

Dimensions

Case Height
7 1/2 in
Case Width
14 in
Case Depth
8 in
Container Width
1 3/4 in
Container Height
3/4 in
Container Length
2 1/2 in
For Maximum Hand Wheel Diameter
5 in
For Minimum Hand Wheel Diameter
2 1/2 in
Carrying Case Dimensions
2.6 in D x 1.87 in W x 0.8 in H
Delete - Station Size
Medium (20-40 Lockout Devices)

Description

Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 22, Number of Tags Included 20, Carrying Case Type Tool Box, Included Lockout Types Cable Lockout, Hasp, Padlock, Plug, Valve Lockout, Wall Switch, Language English, Carrying Case Dimensions 2.6 in D x 1.87 in W x 0.8 in H, Carrying Case Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.