Zoro Homepage

Lockout Kit, 9 Lockouts, 10 Tags, Black

  • Mfr # 153671

  • Zoro # G006878792


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Ball Valve Lockout, (1) Cable Lockout, (1) Gate Valve Lockout, (1) Lockout Toolbox, (1) Universal Valve Lockout, (10) Lockout Tags, (10) Zip Ties, (2) Lockout Hasps, (3) Aluminum Safety Lockout Padlocks
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Number of Padlocks Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153671
Zoro #
G006878792
UPC #
888434586631
Country of Origin
China

Dimensions

Carrying Case Dimensions
7.8 in H x 16.2 in W x 7.3 in D

Details

Item
Valve Lockout Kit
Includes
(1) Ball Valve Lockout, (1) Cable Lockout, (1) Gate Valve Lockout, (1) Lockout Toolbox, (1) Universal Valve Lockout, (10) Lockout Tags, (10) Zip Ties, (2) Lockout Hasps, (3) Aluminum Safety Lockout Padlocks
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Number of Padlocks Included
3
Features
Stores In Vehicles to Travel Between Jobsites
Language
English, French, Spanish
Maximum Number of Padlocks
3
Carrying Case Material
Nylon
Lockout Color
Black
Included Lockout Types
Ball Valve, Gate Valve, Hasp
Number of Lockouts Included
9
Padlock Body Material
Aluminum
Carrying Case Type
Toolbox
Number of Tags Included
10
Filled
Yes
Valve Lockouts Included
(1) Ball Valve Lockout Device, (1) Gate Valve Lockout Device
Number of Hasps Included
2

Description

Safely power down faster when you power up your lockout tagout readiness with one convenient, easily accessible and portable kit.


•OSHA compliance driver – designed and assembled exclusively for safety to help you comply with OSHA 29 CFR § 1910.147 Control of Hazardous Energy.
•Built to last – all kit components meet Brady’s highest standards for quality, durability and reliability
•Extremely portable – toolbox keeps padlocks and devices at the ready and goes where you go
•Everything you need to effectively lock out gate, ball and other valves
•Each lock and key are unique, allowing authorized users to have their own individual locks and comply with OSHA’s “one person, one lock, one key" guidance
•Great for contractors – stores easily in vehicles to travel between jobsites

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.