Zoro Homepage

Lockout Kit, 9 Lockouts, 10 Tags, Blue

  • Mfr # 153672

  • Zoro # G806878718


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Number of Padlocks Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153672
Zoro #
G806878718
UPC #
888434586648
Country of Origin
China

Details

Item
Valve Lockout Kit
Includes
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Danger Locked Out
Number of Padlocks Included
3
Features
Stores In Vehicles to Travel Between Jobsites
Language
English, French, Spanish
Number of Lockouts Included
9
Filled
Yes
Carrying Case Material
Polyester
Padlock Body Material
Nylon
Lockout Color
Blue
Carrying Case Type
Duffel Bag
Maximum Number of Padlocks
3
Included Lockout Types
Ball Valve, Circuit Breaker, Gate Valve, Hasp, Plug
Number of Tags Included
10
Valve Lockouts Included
(1) Ball Valve Lockout Device, (1) Gate Valve Lockout Device
Number of Hasps Included
2
Electrical Lockouts Included
(1) Cable Lockout Device, (1) Wall Switch Lockout Device, (3) Circuit Breaker Lockout Devices

Description

Valve Lockout Kit, Filled Yes, Number of Lockouts Included 9, Number of Tags Included 10, Carrying Case Type Duffel Bag, Included Lockout Types Ball Valve, Circuit Breaker, Gate Valve, Hasp, Plug, Language English, French, Spanish, Carrying Case Material Polyester, Electrical Lockouts Included (1) Cable Lockout Device, (1) Wall Switch Lockout Device, (3) Circuit Breaker Lockout Devices, Features Stores In Vehicles to Travel Between Jobsites

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.