Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Label, 3-1/2 In. H, 5 In. W, PK5

  • Mfr # 86204

  • Zoro # G1191355


product price: $16.89
/pk 5, $3.38/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Subject Matter
Chemical/Hazardous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86204
Zoro #
G1191355
UPC #
754473862046
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Black And Red On White
Mounting Style
Self-adhesive
Legend
Lock-Out Point
Background Color
Red, White
Legend/Background Color
Black, Red/White
Write on Surface
No
Legend Color
Black
Legend Style
Text
Item
Lockout Label
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Maximum Service Temperature
230 Degrees F
Sign Legend
Lock-Out Point
Adhesive Type
Acrylic
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Sign Material
Polyester
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
5 to 8 yr
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Sign Header Text Color
No Header
Mounting Pattern
No Mounting Holes
Mirror Print
No
ADA Compliant
No
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Sign Mounting Location
Post, Wall
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
5 to 8 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Type
Machine And Equipment Lockout Point, Self Sticking
Product Type
Label

Description

Lockout Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lock-Out Point, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.