Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-BLU-38PL-KD

  • Zoro # G4259578


product price: 
$
19.75
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-BLU-38PL-KD
Zoro #
G4259578
UPC #
754473611811
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Body Finish
Plastic Encased
Number of Bumpers
0
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Control Key Registration Required
No
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Header
Danger
Maximum Temperature
250 Degrees F
Key Style
Linear
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Body Material Coating
Plastic Encased
Minimum Temperature
-30 Degrees F
Language
English, French, Spanish
Labeling
Label Included
Opening Type
Key
Number of Tumbler Pins
6
Number of Keys Included
1
Shackle Material Coating
Non-Conductive Nylon

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & reviews