Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-GRN-38PL-KD

  • Zoro # G2972445


product price: 
$
16.59
/ea

Key Features

Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-GRN-38PL-KD
Zoro #
G2972445
UPC #
754473610883
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Pins
6
Number of Bumpers
0
Control Key Registration Required
No
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Body Finish
Plastic Encased
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Body Material Coating
Plastic Encased
Number of Keys Included
1
Labeling
Label Included
Header
Danger
Language
English, French, Spanish
Number of Tumbler Pins
6
Shackle Material Coating
Non-Conductive Nylon
Vertical Shackle Clearance
1 1/2 in
Body Shape
Rectangular
Opening Type
Key
Key Style
Linear
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & reviews