This item is Discontinued.

Brady Lockout Padlock, Keyed Alike, Nylon, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK 123424

This item is Discontinued.

Brady

Lockout Padlock, Keyed Alike, Nylon, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK (Discontinued)

Mfr # 123424
Zoro # G5221176
UPC # 754473721961
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
123424
Zoro #
G5221176
UPC #
754473721961
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Shackle Length
Standard
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Body H x W x T
3 in x 1 1/2 in x 41/50 in
Shackle Diameter
1/4 in
Body Dimensions
1 1/2 in x 3 in
Overall Width
1.5 in
Body Size
Long Body

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Number of Pins
6
Material
Plastic
Features
Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Non-Conductive, Paracentric Keyway
Locking Mechanism
6-Pin Cylinder
Color
Blue
Shackle Material Coating
Triple Coated
Includes Label
Padlock Label
Language
English, French, Spanish
Labeling
Label Included
Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard
Minimum Temperature
0 Degrees F
Key Combinations
40,000+
Opening Type
Key
Non-Removable Key
Yes
Header
Danger
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
6
Maximum Temperature
250 Degrees F
Padlock Brand
BRADY
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.