Shop BRADY

Lockout Padlock, Keyed Alike, Aluminum, Brown, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # CPAL-BRN-25AL-KA6

  • Zoro # G5714161


product price:  $86.89
/pk 6, $14.48/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPAL-BRN-25AL-KA6
Zoro #
G5714161
UPC #
754473899295
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12
Body Finish
Bright Anodized
Includes
(12) Keys, (6) Padlocks
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
5
Features
Paracentric Keyway
Material
Aluminium
For Use With
Lockout, Tagout, Security
Color
Brown
Resistance Properties
Corrosion Resistant, Fade Resistant
Vertical Shackle Clearance
1 in
Shackle Material Coating
Chrome Plated
Number of Keys Included
12
Header
None/No Header
Minimum Temperature
0 Degrees F
Number of Tumbler Pins
6
Key Style
Standard
Non-Removable Key
Yes
For Location
Outdoor
Maximum Temperature
350 Degrees F
Body Material Coating
Anodized
Labeling
No Label or Tag
Opening Type
Key
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Brown, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.