This item is Discontinued.

Brady Lockout Padlock, Keyed Alike, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK 123425

This item is Discontinued.

Brady

Lockout Padlock, Keyed Alike, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK (Discontinued)

Mfr # 123425
Zoro # G5221167
UPC # 754473721978
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
123425
Zoro #
G5221167
UPC #
754473721978
Country of Origin
China
Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
6
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Control Key Registration Required
No
Material
Plastic
Features
Design Prevents the Key from being Released until the Padlock Shackle is Closed, Non-Conductive Body, Non-Sparking Body, Paracentric Keyway
Locking Mechanism
6-Pin Cylinder
Color
Green
Language
English, French, Spanish
Opening Type
Key
Maximum Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Number of Keys Included
6
Key Combinations
40,000+
Body Shape
Rectangular
Number of Tumbler Pins
6
Includes Label
Padlock Label
Header
Danger
Labeling
Label Included
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Shackle Material Coating
Triple Coated
Padlock Brand
BRADY
Minimum Temperature
0 Degrees F

Description

Lockout Padlock, Body Color Green, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.