Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 118952

  • Zoro # G6055436


product price: 
$
99.19
/pk 6, $16.53/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
118952
Zoro #
G6055436
UPC #
754473661892
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Number of Pins
6
Control Key Registration Required
No
Features
Lock Set Keyed Alike, Non-Conductive Body, Non-Sparking Body
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Purple
Key Style
Standard
Non-Removable Key
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Maximum Temperature
250 Degrees F
Language
English, French, Spanish
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
6
Number of Tumbler Pins
6
Labeling
Label Included
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
0 Degrees F
Header
Danger
Shackle Material Coating
Triple Coated

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews