Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 123430

  • Zoro # G5221142


product price:  $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
123430
Zoro #
G5221142
UPC #
754473722029
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
6
Control Key Registration Required
No
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Features
Design Prevents the Key from being Released until the Padlock Shackle is Closed, Non-Conductive Body, Non-Sparking Body, Paracentric Keyway
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Purple
Maximum Temperature
250 Degrees F
Body Shape
Rectangular
Number of Keys Included
6
Non-Removable Key
Yes
Header
Danger
Key Style
Standard
Opening Type
Key
Shackle Material Coating
Triple Coated
Labeling
Label Included
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
0 Degrees F
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant

Description

Lockout Padlock, Body Color Purple, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products