Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 123330

  • Zoro # G6055612


product price:  $14.66
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123330
Zoro #
G6055612
UPC #
754473720940
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Nylon
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Control Key Registration Required
No
Number of Pins
6
Material
Plastic
Features
Hardened Steel Shackles, Lock Set Keyed Alike, Non-Conductive Fiberglass-Reinforced Nylon Bodies, 6-Pin Cylinders
Locking Mechanism
6-Pin Cylinder
Color
Brown
Body Shape
Rectangular
Number of Keys Included
1
Shackle Material Coating
Non-Conductive Nylon
Header
Danger
Language
English, French, Spanish
Labeling
Label Included
Number of Tumbler Pins
6
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Minimum Temperature
0 Degrees F
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Key Style
Standard
Opening Type
Key

Description

Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.