Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Orange, 1 in Shackle Height, 1 3/16 in Body Width

  • Mfr # 143154

  • Zoro # G7435653


product price: 
$
12.15
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
143154
Zoro #
G7435653
UPC #
754473208264
Country of Origin
China
Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
5
Material
Plastic
Features
Lock Set Keyed Alike, Non-Conductive Nylon Padlocks
Locking Mechanism
5-Pin Cylinder
Color
Orange
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Non-Removable Key
Yes
Vertical Shackle Clearance
1 in
Number of Tumbler Pins
5
Key Style
Standard
Number of Keys Included
1
Shackle Material Coating
Chrome Plated
Body Shape
Rectangular
Minimum Temperature
0 Degrees F
Opening Type
Key
Header
Danger
Labeling
Label Included
Maximum Temperature
250 Degrees F

Description

Lockout Padlock, Body Color Orange, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products