This item is Discontinued.

Brady Lockout Padlock, Keyed Different, Aluminum, Silver, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK 133269

This item is Discontinued.

Brady

Lockout Padlock, Keyed Different, Aluminum, Silver, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK (Discontinued)

Mfr # 133269
Zoro # G5563871
UPC # 754473899042
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133269
Zoro #
G5563871
UPC #
754473899042
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Shackle Diameter
1/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12
Body Finish
Bright Anodized
Includes
(12) Keys, (6) Padlocks
Number of Pins
5
Control Key Registration Required
No
Number of Bumpers
0
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed
For Use With
Lockout, Tagout, Security
Material
Aluminium
Color
Silver
Resistance Properties
Corrosion Resistant, Fade Resistant
Number of Tumbler Pins
6
Maximum Temperature
350 Degrees F
Labeling
No Label or Tag
For Location
Outdoor
Opening Type
Key
Non-Removable Key
Yes
Vertical Shackle Clearance
1 in
Number of Keys Included
12
Body Material Coating
Anodized
Minimum Temperature
0 Degrees F
Header
None/No Header
Shackle Material Coating
Chrome Plated
Key Style
Standard
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Silver, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.