Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # NYL-BLK-38PL-KA6PK

  • Zoro # G4286835


product price: 
$
104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-BLK-38PL-KA6PK
Zoro #
G4286835
UPC #
754473611675
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Number of Pins
6
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Body Finish
Nylon
Control Key Registration Required
No
Non-Removable Key
Yes
Header
Danger
Body Material Coating
Nylon
Labeling
Label Included
Shackle Material Coating
Non-Conductive Nylon
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Number of Keys Included
6
Key Style
Linear
Language
English, French, Spanish
Maximum Temperature
250 Degrees F
Opening Type
Key

Description

Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products