Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # NYL-BRN-38ST-KA3PK

  • Zoro # G4287106


product price: 
$
56.25
/pk 3, $18.75/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-BRN-38ST-KA3PK
Zoro #
G4287106
UPC #
754473610432
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Number of Bumpers
0
Body Finish
Thermoplastic
Control Key Registration Required
No
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Pins
6
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Chrome Plated
Body Shape
Rectangular
Header
Danger
Language
English, French, Spanish
Labeling
Label Included
Body Material Coating
Thermoplastic
Minimum Temperature
-30 Degrees F
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Key Style
Linear
Number of Keys Included
3
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Brown, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular

Ratings & reviews

Explore more products