Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Brown, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-BRN-76ST-KD

  • Zoro # G4286817


product price: 
$
17.85
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-BRN-76ST-KD
Zoro #
G4286817
UPC #
754473610623
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Extended
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Control Key Registration Required
No
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Body Finish
Thermoplastic
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
6
Number of Keys Included
1
Body Shape
Rectangular
Shackle Material Coating
Chrome Plated
Non-Removable Key
Yes
Maximum Temperature
250 Degrees F
Header
Danger
Language
English, French, Spanish
Labeling
Label Included
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Horizontal Shackle Clearance
13/16 in
Body Material Coating
Thermoplastic
Opening Type
Key
Key Style
Linear
Vertical Shackle Clearance
3 in

Description

Lockout Padlock, Body Color Brown, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular

Ratings & reviews

Explore more products