Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # NYL-WHT-38ST-KA3PK

  • Zoro # G4286738


product price: 
$
56.25
/pk 3, $18.75/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-WHT-38ST-KA3PK
Zoro #
G4286738
UPC #
754473611552
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Number of Pins
6
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Number of Bumpers
0
Body Finish
Thermoplastic
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Control Key Registration Required
No
Header
Danger
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome Plated
Labeling
Label Included
Language
English, French, Spanish
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Body Material Coating
Thermoplastic
Vertical Shackle Clearance
1 1/2 in
Body Shape
Rectangular
Number of Tumbler Pins
6
Number of Keys Included
3
Opening Type
Key
Key Style
Linear
Horizontal Shackle Clearance
13/16 in

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.