Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # NYL-WHT-38PL-KA6PK

  • Zoro # G4286948


product price: 
$
104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-WHT-38PL-KA6PK
Zoro #
G4286948
UPC #
754473610814
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Body Finish
Nylon
Number of Pins
6
Number of Bumpers
0
Non-Removable Key
Yes
Body Shape
Rectangular
Shackle Material Coating
Non-Conductive Nylon
Labeling
Label Included
Key Style
Linear
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
6
Number of Tumbler Pins
6
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Header
Danger
Vertical Shackle Clearance
1 1/2 in
Body Material Coating
Nylon
Language
English, French, Spanish
Opening Type
Key

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

Explore more products