Shop BRADY

Lockout Padlock, Keyed Different, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # NYL-WHT-38PL-KD6PK

  • Zoro # G4287176


product price: 
$
96.29
/pk of 6, $16.05/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-WHT-38PL-KD6PK
Zoro #
G4287176
UPC #
754473611231
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Control Key Registration Required
No
Body Finish
Nylon
Number of Bumpers
0
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Number of Tumbler Pins
6
Non-Removable Key
Yes
Number of Keys Included
6
Maximum Temperature
250 Degrees F
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Non-Conductive Nylon
Vertical Shackle Clearance
1 1/2 in
Key Style
Linear
Opening Type
Key
Header
Danger
Labeling
Label Included
Body Material Coating
Nylon
Body Shape
Rectangular

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews