Shop BRADY

Lockout Padlock, Keyed Different, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-WHT-38ST-KD

  • Zoro # G2978167


product price: 
$
21.25
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-WHT-38ST-KD
Zoro #
G2978167
UPC #
754473611828
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Control Key Registration Required
No
Body Finish
Plastic Encased
Number of Bumpers
0
Number of Pins
6
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Body Shape
Rectangular
Header
Danger
Horizontal Shackle Clearance
13/16 in
Body Material Coating
Plastic Encased
Number of Tumbler Pins
6
Language
English, French, Spanish
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Key Style
Linear
Opening Type
Key
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome Plated
Maximum Temperature
250 Degrees F
Labeling
Label Included

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products