Zoro Homepage

Lockout Pouch, Unfilled, Red

  • Mfr # 50979

  • Zoro # G5200474


product price: $39.15
/ea

Key Features

Includes
Pouch
Number of Components
0
Legend
Lockout Tagout
Language
English
Number of Padlocks Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50979
Zoro #
G5200474
UPC #
754473509798
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Depth
3 in
Overall Width
7 in

Details

Item
Lockout Pouch
Includes
Pouch
Number of Components
0
Legend
Lockout Tagout
Language
English
Number of Padlocks Included
0
Case Style
Pouch
Color
Red
Portable
Yes
Filled/Unfilled
Unfilled
Material
Nylon
Features
Loop to Attach to a Belt
Container Color
White/Red
Legend Type
Text
Container Type
Pouch

Description

Lockout Pouch, Material Nylon, Overall Depth 3 in, Overall Height 8 in, Overall Width 7 in, Features Loop to Attach to a Belt, Includes Pouch, Language English, Container Color White/Red, Container Type Pouch, Legend Lockout Tagout, Legend Type Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.