Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English

  • Mfr # 65682

  • Zoro # G2308376


product price: $23.69
/ea

Key Features

Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65682
Zoro #
G2308376
UPC #
754473656829
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.098 in

Details

Item
Lockout Sign
Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Material
Fiberglass
Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Subject Matter
Lockout Tagout
Language
English
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black

Description

Lockout Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 7 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend ? Did You Remember To Remove Your Locks And Tags, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.