This item is Discontinued.
This item is Discontinued.
Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English (Discontinued)
Mfr #
88316
Zoro #
G8418599
UPC # 754473883164
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
88316
Zoro #
G8418599
UPC #
754473883164
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
2 1/4 in
Thickness
0.010 in
Details
Item
Lockout Sign
Header
No Header
Legend
Remove All Doubt Lock It Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 2 1/4 in, Width 4 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Remove All Doubt Lock It Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.