Zoro Homepage

Lockout Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English

  • Mfr # 89093

  • Zoro # G8627917


product price: $9.19
/ea

Key Features

Header
No Header
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89093
Zoro #
G8627917
UPC #
754473890933
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.010 in

Details

Item
Lockout Sign
Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Lockout Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend ? Did You Remember To Remove Your Locks And Tags, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.