
Lockout Sign, Acrylic, Rectangle, English
Mfr # V1LS01A
Zoro # G8411160
product price: $17.55
/eaKey Features
Header
No Header
Legend
Lockout Safety Center
Width
9 in
Height
6 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1LS01A
Zoro #
G8411160
UPC #
754473493851
Country of Origin
Mexico
Dimensions
Width
9 in
Height
6 in
Details
Item
Lockout Sign
Header
No Header
Legend
Lockout Safety Center
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Double-Sided
Yes
Sign Legend Text Color
Red
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Lockout Safety Center, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.