
Lockout Sign, Polyester, Rectangle, English
Mfr # 31868
Zoro # G8412070
product price: $12.15
/pk 5, $2.43/eaKey Features
Header
No Header
Legend
Lockout Point
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31868
Zoro #
G8412070
UPC #
754473165765
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.008 in
Details
Item
Lockout Sign
Header
No Header
Legend
Lockout Point
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Lockout Point, Printed Language English, Sign Shape Rectangle, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.