Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, 0.035" D, 23.5" H, 11.5" W

  • Mfr # 153687

  • Zoro # G306878744


product price: $293.54
/ea
Free Shipping & Returns

Key Features

Includes
(1) Lock Board (50991), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (24) Nylon Safety Lockout Padlocks Keyed Different (SDPL-RED-38ST-KD24), (30) Lockout Tags (65520), (30) Zip Ties
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153687
Zoro #
G306878744
UPC #
888434586792
Country of Origin
China

Dimensions

Overall Width
11.5 in
Overall Height
23.5 in
Overall Depth
0.04 in

Details

Item
Lockout Station
Includes
(1) Lock Board (50991), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (24) Nylon Safety Lockout Padlocks Keyed Different (SDPL-RED-38ST-KD24), (30) Lockout Tags (65520), (30) Zip Ties
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Language
English
Number of Padlocks Included
24
Padlock Body Material
Nylon
Legend Type
Text
Filled
Yes
Background Color
Yellow
Includes Mounting Hardware
No
Number of Hooks
2
Total Number of Components Included
89
Cover Type
Open Front
Cable Lockouts Included
0
Station Type
Lockout Board
Material
Acrylic
Number of Hasps Included
4
Visibility Inside
Clear
Number of Lockouts Included
58
Number of Tags Included
30

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 58, Number of Padlocks Included 24, Number of Tags Included 30, Visibility Inside Clear, Language English, Background Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.