Zoro Homepage

Lockout Station, 0.035" D, 23.5" H, 11.5" W

  • Mfr # 153688

  • Zoro # G906878991


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Lock Board (50991), (1) Nylon Safety Lockout Padlock 24 Pack-Keyed Alike (SDPL-RED-38ST-KA24), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (30) Lockout Tags (65520), (30) Zip Ties
Standards
OSHA 1910.147
Key Type
Keyed Alike
Legend
Lockout Station
Number of Padlocks Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153688
Zoro #
G906878991
UPC #
888434586808
Country of Origin
China

Dimensions

Overall Height
23.5 in
Overall Depth
0.04 in
Overall Width
11.5 in

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 35, Number of Padlocks Included 6, Number of Tags Included 30, Visibility Inside Clear, Language English, Background Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.