Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, 3.5" D, 16" H, 14" W

  • Mfr # 153685

  • Zoro # G306878683


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3-in-1 Plug Lockout (PLO23), (1) Cable Lockout with 8 ft Metal Cable (50943), (1) 480/600V Clamp-on Circuit Breaker Lockout (65397), (1) Lock and Device Station (170397), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (2) Clamp-on Circuit Breaker Lockout 120/277V (65396), (2) Universal Multipole Breaker Lockout (66321), (2) Wall Switch Lockout (65392), (20) Lockout Tags (65520), (20) Zip Ties, (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6)
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Number of Padlocks Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153685
Zoro #
G306878683
UPC #
888434586778
Country of Origin
China

Dimensions

Overall Depth
3.5 in
Overall Height
16 in
Overall Width
14 in

Details

Item
Lockout Station
Includes
(1) 3-in-1 Plug Lockout (PLO23), (1) Cable Lockout with 8 ft Metal Cable (50943), (1) 480/600V Clamp-on Circuit Breaker Lockout (65397), (1) Lock and Device Station (170397), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (2) Clamp-on Circuit Breaker Lockout 120/277V (65396), (2) Universal Multipole Breaker Lockout (66321), (2) Wall Switch Lockout (65392), (20) Lockout Tags (65520), (20) Zip Ties, (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6)
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Number of Padlocks Included
6
Language
English, French, Spanish
Portable
Yes
Number of Tags Included
20
Total Number of Components Included
60
Background Color
Yellow
Number of Hooks
6
Cable Lockouts Included
(1) All Purpose Cable Lockout (50943)
Number of Hasps Included
4
Visibility Inside
Clear Door/Window
Legend Type
Text
Material
Polypropylene
Cover Type
Closed
Electrical Lockouts Included
(1) 480/600V Clamp-On Circuit Breaker Lockout (65397), (2) Universal Multipole Breaker Lockout (66321)
Filled
Yes
Number of Lockouts Included
39
Padlock Body Material
Plastic
Includes Mounting Hardware
No
Station Type
Lockout Station

Description

Lockout Station, Cable Lockouts Included (1) All Purpose Cable Lockout (50943), Cover Type Closed, Electrical Lockouts Included (1) 480/600V Clamp-On Circuit Breaker Lockout (65397), (2) Universal Multipole Breaker Lockout (66321), Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 39, Number of Padlocks Included 6, Number of Tags Included 20, Visibility Inside Clear Door/Window, Language English, French, Spanish, Background Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.