Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51195
Zoro #
G2267797
UPC #
754473511951
Country of Origin
China
Dimensions
Height
21 1/2 in
Width
23 1/2 in
Depth
3/16 in
Overall Depth
0.19 in
Delete - Station Size
Large (40+ Lockout Devices)
Dimensions (H x W)
21.5 in x 23.5 in
Overall Height
21.5 in
Overall Width
23.5 in
Description
Lockout Station, Cover Type Open Front, Filled Yes, Number of Lockouts Included 78, Number of Padlocks Included 36, Number of Tags Included 36, Visibility Inside Board Only, Language English, Background Color Yellow, Includes (1) 36-Lock Padlock Board (50992), (3) 1.5 in Group Lockout Hasp (65376), (3) Steel Group Lockout Hasps (65375), (36) Danger Lockout Tags (65520), (36) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), Key Type Keyed Different, Legend Lockout Station, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.