Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Unfilled, 16 In H

  • Mfr # LC252M

  • Zoro # G1914911


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Shelf
Number of Components
0
Number of Padlocks Held
0
Standards
OSHA 1910.147
Lockout Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC252M
Zoro #
G1914911
UPC #
754473455330
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
14 in
Overall Depth
6 in

Details

Item
Lockout Station
Includes
Adjustable Shelf
Number of Components
0
Number of Padlocks Held
0
Standards
OSHA 1910.147
Lockout Visibility
No
Number of Hooks
0
Portable
Yes
Filled/Unfilled
Unfilled
Color
Yellow
Material
Meta
Number of Padlocks Included
0
Language
English
Wall Mounting
Yes
Legend Color
Black
Background Color
Yellow
Door Type
Metal
Mount Type
Wall Mount
Includes Mounting Hardware
Yes
Number of Tags Included
0
Finish
Powder Coated
Station Type
Lockout Station
Number of Hasps Included
0
Filled
No
Number of Lockouts Included
0
Visibility Inside
None
Cover Type
Closed

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language English, Mount Type Wall Mount, Background Color Yellow, Finish Powder Coated, Includes Adjustable Shelf, Includes Mounting Hardware Yes, Legend Color Black, Material Meta, Mounting Location Wall, Number of Hooks 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.