Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Unfilled, 18 In H

  • Mfr # 50997

  • Zoro # G5200614


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Hooks
Number of Components
0
Legend
Lockout Station
Wall Mounting
Yes
Filled/Unfilled
Unfilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50997
Zoro #
G5200614
UPC #
754473509972
Country of Origin
Mexico

Dimensions

Overall Width
12.25 in
Overall Height
23.25 in
Overall Depth
4 in

Details

Item
Lockout Station
Includes
(4) Hooks
Number of Components
0
Legend
Lockout Station
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Portable
No
Material
Polystyrene
Number of Hooks
4
Number of Padlocks Included
0
Language
English
Lockout Visibility
Board Only
Color
Red/White
Legend Color
Red
Background Color
White
Number of Lockouts Included
0
Total Number of Components Included
4
Legend Type
Text
Station Type
Lockout Station
Mount Type
Wall Mount
Number of Hasps Included
0
Number of Tags Included
0
Visibility Inside
Board Only
Cover Type
Open Front
Filled
No

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color White, Includes (4) Hooks, Legend Lockout Station, Legend Color Red, Legend Type Text, Material Polystyrene, Mounting Location Wall, Number of Hooks 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.