This item is Discontinued.

Brady Lockout Station, Unfilled, Red/White, 12inH 65293

This item is Discontinued.

Brady

Lockout Station, Unfilled, Red/White, 12inH (Discontinued)

Mfr # 65293
Zoro # G9404586
UPC # 754473652937
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65293
Zoro #
G9404586
UPC #
754473652937
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
18 in
Overall Depth
3 in

Details

Item
Lockout Station
Includes
Lockout Tagout Board
For Lockout Type
General
Number of Components
0
Number of Padlocks Held
0
Legend
Lockout Station
Material
Polystyrene
Portable
No
Language
English
Wall Mounting
Yes
Color
Red/White
Number of Padlocks Included
0
Filled/Unfilled
Unfilled
Lockout Visibility
Board Only
Background Color
White
Number of Hooks
8
Legend Color
Red
Station Type
Lockout Station
Visibility Inside
Board Only
Number of Hasps Included
0
Mount Type
Wall Mount
Legend Type
Text
Filled
No
Number of Tags Included
0
Number of Lockouts Included
0
Cover Type
Open Front

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color White, Includes Lockout Tagout Board, Legend Lockout Station, Legend Color Red, Legend Type Text, Material Polystyrene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.