Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Unfilled, Red/White

  • Mfr # 50996

  • Zoro # G6189127


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Key Hooks
Number of Components
0
Number of Padlocks Held
20
Legend
Lockout Station
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50996
Zoro #
G6189127
UPC #
754473509965
Country of Origin
Mexico

Dimensions

Overall Height
26 in
Overall Width
19.5 in
Overall Depth
5 in

Details

Item
Lockout Station
Includes
(6) Key Hooks
Number of Components
0
Number of Padlocks Held
20
Legend
Lockout Station
Material
Polystyrene
Language
English
Lockout Visibility
Board Only
Number of Hooks
6
Color
Red/White
Number of Padlocks Included
0
Filled/Unfilled
Unfilled
Portable
No
Wall Mounting
Yes
Legend Color
Red
Background Color
White
Visibility Inside
Board Only
Includes Mounting Hardware
Yes
Filled
No
Mount Type
Wall Mount
Station Type
Lockout Station
Total Number of Components Included
6
Number of Tags Included
0
Cover Type
Closed
Number of Hasps Included
0
Legend Type
Text
Number of Lockouts Included
0

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color White, Includes (6) Key Hooks, Includes Mounting Hardware Yes, Legend Lockout Station, Legend Color Red, Legend Type Text, Material Polystyrene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.