Shop BRADY

Lockout Tag, Danger, Paper, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133491

  • Zoro # G8519347


product price:  $14.48
/pk 25, $0.58/ea

Key Features

Header
Danger
Legend
Do Not Operate I Certify That The Following Tasks
Material
Paper
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133491
Zoro #
G8519347
UPC #
754473900564
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Operate I Certify That The Following Tasks
Material
Paper
Write on Surface
Yes
Standards
OSHA
Legend Color
Black/Red
Tie Material
Cotton
Withstand Pull Force
50 lb
Laminated
No
Background Color
White
Legend/Background Color
Black/Red/White
Legend Style
Text
No. of Ties Included
25
Shape
Rectangle
Header Legend Color
White
Grommet Material
Brass
Includes
(25) Nylon Ties
Language
English
Sign Material
Paper
Sign Out Sections
Remarks
Number of Printed Sides
2
For Location
Indoor
Includes Ties
Yes
Signage Type
Tag
Maximum Temperature
194 Degrees F
Header Text Color
White
For Use With
Lockout Tagout
Maximum Pull Force
18 lbf
Minimum Temperature
-40 Degrees F
Fastener Type
Cotton String
Safety Tag Legend - Back Side
This Energy Source Has Been LOCKED OUT! Unauthorized Removal of this Lock/Tag May Result in Immediate Discharge. Remarks:
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.