Shop BRADY

Lockout Tag, Danger/Peligro, Paper, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133560

  • Zoro # G8520360


product price:  $15.25
/ea

Key Features

Header
Danger; Peligro
Material
Paper
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133560
Zoro #
G8520360
UPC #
754473900991
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger; Peligro
Legend
Do Not Open This Lock/Tag May Only Be Removed By:
Material
Paper
Write on Surface
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Grommet Material
Brass
Tie Material
Nylon
Background Color
White
No. of Ties Included
25
Laminated
No
Legend Color
Black/Red
Legend Style
Text
Shape
Rectangle
Withstand Pull Force
50 lb
Legend/Background Color
Black/Red/White
Header Legend Color
White
Includes
(25) Nylon Ties
Language
English, Spanish
Number of Printed Sides
2
Sign Out Sections
Date, Fecha, Name, Nombre
Maximum Temperature
194 Degrees F
Signage Type
Tag
For Location
Indoor
Header Text Color
White
Minimum Temperature
-40 Degrees F
Includes Ties
Yes
Maximum Pull Force
18 lbf
Sign Material
Paper
For Use With
Lockout Tagout
Fastener Type
Cotton String
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.