Repair Tag AIR LEAK Heavy Duty Polyester 5.75 x 3 Blue on White 10/PK, 10PK
- Mfr # 86562
- Zoro # G022966473
product price:Â
$
22.25
/pk of 10, $2.23/ea
Key Features
Width
3 in
Material
Polyester
Includes
(10) Nylon Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86562
- Zoro #
- G022966473
- UPC #
- 754473865627
- Country of Origin
- United States
- Item
- Tag
- Material
- Polyester
- Includes
- (10) Nylon Ties
Dimensions
- Width
- 3 in
Description
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHAfts 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Tags meet OSHA Standard 1910.145 for accident prevention. Withstands moisture, grease and dirt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.