Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133494

  • Zoro # G8520327


product price:  $46.19
/pk 25, $1.85/ea

Key Features

Header
Peligro; Danger
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133494
Zoro #
G8520327
UPC #
754473900618
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Peligro; Danger
Legend
Locked Out Do Not Operate
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Includes
(25) Nylon Ties
Withstand Pull Force
50 lb
Legend Style
Text
Tie Material
Nylon
Legend/Background Color
Black/Red/White
Shape
Rectangle
No. of Ties Included
25
Grommet Material
Brass
Legend Color
Black/Red
Header Legend Color
White
Laminated
Yes
Background Color
White
Language
English, Spanish
Includes Ties
Yes
Maximum Temperature
212 Degrees F
Number of Printed Sides
2
Signage Type
Tag
Maximum Pull Force
75 lbf
For Use With
Tagout Device
Sign Out Sections
Date, Fecha, Name, Nombre
Minimum Temperature
-40 Degrees F
Sign Material
Polyester
For Location
Outdoor
Header Text Color
White
Resistance Properties
Abrasion Resistant, Chemical Resistant
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Locked Out Device, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.