Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133496

  • Zoro # G8520257


product price:  $59.55
/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133496
Zoro #
G8520257
UPC #
754473900687
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Start This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Background Color
White
Withstand Pull Force
80 lb
No. of Ties Included
25
Legend Color
Black/Red
Shape
Rectangle
Header Legend Color
White
Laminated
Yes
Legend Style
Text
Includes
(25) Nylon Ties
Legend/Background Color
Black/Red/White
Tie Material
Nylon
Grommet Material
Metal
Language
English, Spanish
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Sign Out Sections
Date, Fecha, Name, Nombre
For Location
Indoor, Outdoor
Signage Type
Tag
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
Sign Material
Heavy Duty Polyester
For Use With
Lockout Tagout
Minimum Temperature
-40 Degrees F
Maximum Pull Force
50 lbf
Header Text Color
White
Includes Ties
Yes
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout, Grommet Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.