Shop BRADY

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133546

  • Zoro # G8520318


product price:  $44.75
/pk 25, $1.79/ea

Key Features

Header
Peligro; Danger
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133546
Zoro #
G8520318
UPC #
754473900854
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Peligro; Danger
Legend
Do Not Operate Maintenance Department
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Shape
Rectangle
Grommet Material
Brass
No. of Ties Included
25
Legend Style
Text
Includes
(25) Nylon Ties
Header Legend Color
White
Tie Material
Nylon
Legend/Background Color
Black/Red/White
Laminated
Yes
Background Color
White
Legend Color
Black/Red
Withstand Pull Force
50 lb
Language
English, Spanish
For Use With
Tagout Device
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Pull Force
75 lbf
Sign Out Sections
Date, Fecha, Name, Nombre
Number of Printed Sides
2
Sign Material
Polyester
Header Text Color
White
For Location
Outdoor
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
Signage Type
Tag
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.