Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133549

  • Zoro # G8520412


product price:  $44.75
/pk 25, $1.79/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133549
Zoro #
G8520412
UPC #
754473900885
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Operate Electricians At Work
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Laminated
Yes
Shape
Rectangle
No. of Ties Included
25
Legend Color
Black/Red
Tie Material
Nylon
Header Legend Color
White
Legend Style
Text
Background Color
White
Grommet Material
Brass
Legend/Background Color
Black/Red/White
Includes
(25) Nylon Ties
Withstand Pull Force
50 lb
Language
English, Spanish
For Use With
Tagout Device
Sign Material
Polyester
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
For Location
Outdoor
Sign Out Sections
Date, Fecha, Name, Nombre
Header Text Color
White
Includes Ties
Yes
Maximum Pull Force
75 lbf
Resistance Properties
Abrasion Resistant, Chemical Resistant
Signage Type
Tag
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.